This product requires certification to purchase.

1-1/2 x 6 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

Redi-Clamp® 1-1/2 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24500019006000
  • Item #13298
  • Manufacturer Part #24500019006000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

Redi-Clamp® 1-1/2 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24500019006000
  • Item #13298
  • Manufacturer Part #24500019006000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A repair clamp designed to repair pin holes, punctures or split
  • Drop-in bolts help ease installation
  • Lugs are epoxy coated for great corrosion resistance
  • Provides 360 degree coverage, covering the full pipe surface
  • 18-8 Type 304 stainless steel band for corrosion resistance
  • Economical means of repairing pin hole leaks, punctures and splits in pipe
  • Precision cast with contoured surface to equalize clamping pressures around the pipe
  • Designed for drop in replaceable bolt
  • Remaining opening have closed-closed loop lugs securing clamp sections together for ease of installation
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-108, ASTM A-240, ASTM A-307, ASTM A-536, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA C-213
Application:
Steel Pipe, PVC Pipe, HDPE Pipe, Copper Pipe
Coating:
Flexi-Coat® Fusion Bonded Epoxy, Electrogalvanized, Zinc
Collection:
Redi-Clamp®
Fits Pipe Size:
1-1/2 in
Length:
6 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
1 in - 1.90 in
UL Listed:
Yes
Weight:
1.9 lb