3/4 in. Stainless Steel Repair Clamp
Redi-Clamp® 3/4 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
Product Details
- Built to a specific pipe O.D
- Drop-in bolts help ease installation
- Standard widths are 3 in, 6 in, 9 in and 12 in
- Available in IPS, copper tube, ductile iron and other sizes
- Lugs are epoxy coated for great corrosion resistance
- Provides 360° coverage, covering the full pipe surface
- Economical means of repairing pin hole leaks, punctures and splits in pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-108, ASTM A-240, ASTM A-307, ASTM A-536, ASTM D-2000, ASTM F-1941-10
- AWWA:
- AWWA C-213
- Application:
- Copper Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
- Coating:
- Electrogalvanized, Flexi-Coat® Fusion Bonded Epoxy, Zinc
- Collection:
- Redi-Clamp®
- Diameter - Outside:
- 21/25 in
- Fits Pipe Size:
- 3/4 in
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 1 in - 1.05 in
- UL Listed:
- Yes
- Weight:
- 0.7 lb
- Width:
- 3 in