This product requires certification to purchase.

3/4 in. Slip Joint Zinc Plated Compression Coupling

You last purchased this on
 
Smith Blair Inc

3/4 in. Slip Joint Zinc Plated Compression Coupling

  • Fast #
  • Part #S52500010500003
  • Item #1508195
  • Manufacturer Part #52500010500003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

3/4 in. Slip Joint Zinc Plated Compression Coupling

  • Fast #
  • Part #S52500010500003
  • Item #1508195
  • Manufacturer Part #52500010500003
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Hundred: 32
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Bronze