This product requires certification to purchase.

4 in. Grooved Drain Cap

You last purchased this on
 
Smith-Cooper

4 in. Grooved Drain Cap

  • Fast #
  • Part #S65DC3040
  • Item #3796387
  • Manufacturer Part #65DC3040
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith-Cooper

4 in. Grooved Drain Cap

  • Fast #
  • Part #S65DC3040
  • Item #3796387
  • Manufacturer Part #65DC3040
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM A-153 Grade 65-45-12
Application:
Fire Protection
Coating:
Painted
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes