4 x 2 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee
Fig 65MG 4 x 2 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Application:
- Oil, Petroleum
- Coating:
- Painted
- Collection:
- Fig 65MG
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Length:
- 7-6/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Schedule Class:
- 40
- Temperature Range:
- -34 to 110 Deg C (-30 to 230 Deg F)
- UL Listed:
- UL 213
- Width:
- 3-47/50 in