This product requires certification to purchase.

Anti-siphon and Frost Proof Brass 1/2 x 1/2 x 3/4 in. Sillcock

You last purchased this on
 
Smith-Cooper

Series 700 Anti-siphon and Frost Proof Brass 1/2 x 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #S190710GG
  • Item #4060693
  • Manufacturer Part #190710GG
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith-Cooper

Series 700 Anti-siphon and Frost Proof Brass 1/2 x 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #S190710GG
  • Item #4060693
  • Manufacturer Part #190710GG
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Anti-siphon, frost free sillcock features an integral vacuum breaker
  • 6" to 12" installation spread
  • Quarter-turn ceramic disc cartridge
  • Brass pop-up drain assembly
  • 1/2" IPS connections
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • cUPC/IAPMO listed
  • ADA compliant
  • 3/4 MHT outlet
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B1.20.7
Collection:
Series 700
Color Finish Name:
Chrome Plated
End Connection 1:
MIPT
End Connection 2:
Sweat
End Connection 3:
MGHT
End Connections:
MIPT x Sweat x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Metal
Height:
14-17/25 in
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Length:
10 in
Material:
Brass, Aluminum, Rubber, Stainless Steel
NSF Certified:
No
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
Brass
Width:
3-7/100 in