3 in. Cast Iron Flanged Swing Check Valve
Series 20FCW 3 in. Cast Iron Flanged Swing Check Valve
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C550
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-508, AWWA C-550
- Coating:
- Fusion Epoxy
- Collection:
- Series 20FCW
- Color Finish Name:
- Grey
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Operator:
- Lever
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- Weight:
- 58 lb