1 in. Chrome Plated Brass Standard Port Compression 400# Ball Valve
Series 8184 1 in. Chrome Plated Brass Standard Port Compression 400# Ball Valve
Product Details
Product Details
- 400 CWP, 150 WSP
- Standard port
- Forged brass
- ISO 9001:2008 manufacturer
-
Lead Law Compliant
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 8184
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-37/50 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 150, 400
- Pressure Class:
- 400#
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.7 lb
- cUPC Certified:
- No