2 in. Stainless Steel Full Port Threaded 800# Ball Valve
Series SC208 2 in. Stainless Steel Full Port Threaded 800# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 800# CWP, 150# WSP
- Full port
- Body/ball: ASTM A351 GR CF8 (SS304)
- Stem: ASTM A276 T-304
- RTFE seats
- Pressure balancing hole in ball slot
- Blow-out proof stem
- Vacuum service to 29" Hg
- MSS SP-110
- ISO 9001:2015 manufacturer
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM A-351
- Clean Bagged:
- No
- Collection:
- Series SC208
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015
- Length:
- 4-63/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, PTFE, RTFE
- NSF Certified:
- No
- Pressure Class:
- 150#, 800#
- Recommended Valve Application:
- Cold Working Pressure, Steam
- UL Listed:
- No
- Valve Body Material:
- 304 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.44 lb