22 in. Metal Water Heater Pan
22 in. Metal Water Heater Pan
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 22 in
- Drain Location:
- Side
- Material:
- Metal
- Shape:
- Round