36 in. Aluminum Water Heater Pan
36 in. Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 36 in
- Drain Location:
- Side
- Length:
- 36 in
- Material:
- Aluminum
- Shape:
- Round