This product requires certification to purchase.

1 in. Quick Disconnect Stainless Steel Coupling

Snap-Tite

H Series 1 in. Quick Disconnect Stainless Steel Coupling

  • Fast #
  • Part #SSVHC1616FEPS
  • Item #4318145
  • Manufacturer Part #SVHC16-16FEPS
5 out of 5 Customer Rating
Snap-Tite

H Series 1 in. Quick Disconnect Stainless Steel Coupling

  • Fast #
  • Part #SSVHC1616FEPS
  • Item #4318145
  • Manufacturer Part #SVHC16-16FEPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
General Purpose, Industrial, Mobile Equipment Piping, Water Lines
Clean Bagged:
No
Collection:
H Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
2-67/100 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No