This product requires certification to purchase.

10 in. Duct Round Takeoff Galvanized Steel in Round Duct

You last purchased this on
 
Snappy

10 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #SNA17310
  • Item #1833194
  • Manufacturer Part #173-10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Snappy

10 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #SNA17310
  • Item #1833194
  • Manufacturer Part #173-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
10 in
Gauge (metal):
26 ga
Height:
6 in
Length:
13 in
Material:
Steel
Vent Duct Shape:
Round
Width:
28 in