10 in. Return Air Drop Assembly
10 in. Return Air Drop Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 25 in
- Length:
- 25 in
- Vent Duct Shape:
- Rectangular
- Width:
- 10 in