16 in. Filter Rack
16 in. Filter Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 7 in
- Height:
- 16 in
- Length:
- 25 in
- Material:
- Metal
- Product Type:
- Filter Base