20 in. Galvanized Rectangular Duct End Cap
212 20 in. Galvanized Rectangular Duct End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- 212
- Length:
- 20 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 14 in