6 in. x 8 ft. Silver Uninsulated Flexible Air Duct
6 in. x 8 ft. Silver Uninsulated Flexible Air Duct
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 6 in
- Insulated:
- No
- Length:
- 8 ft
- Material:
- Aluminum
- Vent Duct Shape:
- Round