6 x 5 x 4 in. Duct Tee with Crimp
6 x 5 x 4 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duct Tee
Documents
Specifications
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 5 in
- Diameter - Inside 3:
- 4 in
- Material:
- Steel
- With Crimp:
- Yes