This product requires certification to purchase.

16 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 
Snappy ADP

16 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SNA1001605
  • Item #1833246
  • Manufacturer Part #100-1605
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Snappy ADP

16 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SNA1001605
  • Item #1833246
  • Manufacturer Part #100-1605
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel