2-1/4 x 10 x 5 in. Center Galvanized Steel End Boot
2-1/4 x 10 x 5 in. Center Galvanized Steel End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 5 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Length:
- 10 in
- Material:
- Steel
- Register Boot Opening:
- 2-1/4 in x 10 in
- UPC:
- 687384179029
- Width:
- 2-1/4 in