This product requires certification to purchase.

3-1/4 x 10 in. Galvanized Steel Duct Wall Stack

You last purchased this on
 
Snappy ADP

3-1/4 x 10 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SNA200304
  • Item #1438210
  • Manufacturer Part #200-304
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Snappy ADP

3-1/4 x 10 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SNA200304
  • Item #1438210
  • Manufacturer Part #200-304
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
3-1/4 in
Length:
4 ft
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
10 in