This product requires certification to purchase.

3 in x 24 in Aluminum Round Duct Pipe

You last purchased this on
 
Snappy ADP

3 in x 24 in Aluminum Round Duct Pipe

  • Fast #
  • Part #SNA40003
  • Item #463608
  • Manufacturer Part #400-03
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Snappy ADP

3 in x 24 in Aluminum Round Duct Pipe

  • Fast #
  • Part #SNA40003
  • Item #463608
  • Manufacturer Part #400-03
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3 in
Duct Size:
3 in
Length:
24 in
Material:
Aluminum
Vent Duct Shape:
Round