This product requires certification to purchase.

4 x 12 x 6 in. Straight Boot Sheet Metal 30 ga

You last purchased this on
 
Snappy ADP

4 x 12 x 6 in. Straight Boot Sheet Metal 30 ga

  • Fast #
  • Part #KAMSNAP5426AD
  • Item #2172467
  • Manufacturer Part #P5-426AD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Snappy ADP

4 x 12 x 6 in. Straight Boot Sheet Metal 30 ga

  • Fast #
  • Part #KAMSNAP5426AD
  • Item #2172467
  • Manufacturer Part #P5-426AD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Length:
4 in
Material:
Aluminum
Width:
12 in