8 in. Spin Fitting Galvanized Steel with Damper
8 in. Spin Fitting Galvanized Steel with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 96-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 8 in
- Gauge (metal):
- 28 ga
- Length:
- 7 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Damper:
- Yes