This product requires certification to purchase.

9 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Snappy ADP

9 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SNA109050
  • Item #957258
  • Manufacturer Part #1-09050
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Snappy ADP

9 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SNA109050
  • Item #957258
  • Manufacturer Part #1-09050
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
9 in
Duct Size:
9 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round