9 in. Spin Fitting Galvanized
9 in. Spin Fitting Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 9 in
- Gauge (metal):
- 28 ga
- Length:
- 7 in
- Material:
- Galvanized
- UPC:
- 687384088062
- Vent Duct Shape:
- Round
- With Damper:
- No