This product requires certification to purchase.

You last purchased this on
 
Snappy ADP

  • Fast #
  • Part #SNARC12020PR
  • Item #4378185
  • Manufacturer Part #RC1-2020PR
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Snappy ADP

  • Fast #
  • Part #SNARC12020PR
  • Item #4378185
  • Manufacturer Part #RC1-2020PR
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
4 in
Length:
20-1/4 in
Material:
Steel
Size:
20-1/4 in x 20-1/4 in x 4 in
Vent Duct Shape:
Square
Width:
20-1/4 in