6 in. Duct Round Takeoff Galvanized Steel in Round Duct
6 in. Duct Round Takeoff Galvanized Steel in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Height:
- 7-3/4 in
- Length:
- 7 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 10-1/4 in