This product requires certification to purchase.

22 in. 120 gal Oil Tank

You last purchased this on
 
Snyder

22 in. 120 gal Oil Tank

  • Fast #
  • Part #S5700102N95703
  • Item #7032028
  • Manufacturer Part #5700102N95703
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Snyder

22 in. 120 gal Oil Tank

  • Fast #
  • Part #S5700102N95703
  • Item #7032028
  • Manufacturer Part #5700102N95703
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tank-in-a-tank design provides 110 to 115% containment of contents
  • Primary tank is black, secondary containment is safety yellow
  • Top draw quick-connect drain coupling (2")
  • Hinged lockable manway for indoor or outdoor security
  • Debris strainer basket
  • Optional tank level indicator
  • Vented, weather resistant design
  • Requires Certification

Specifications

Capacity:
120 gal
Color Finish Name:
Yellow, Black
Diameter:
33 in
FM Approved:
No
Height:
51 in
Material:
Recycled Plastic
Product Type:
Chemical Tank
UL Listed:
No
Width:
22 in