This product requires certification to purchase.

300 gal HDLPE and Sodium Hypochlorite Bulk Storage Tank

You last purchased this on
 
Snyder

300 gal HDLPE and Sodium Hypochlorite Bulk Storage Tank

  • Fast #
  • Part #S1011200N52
  • Item #7032149
  • Manufacturer Part #1011200N52
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Snyder

300 gal HDLPE and Sodium Hypochlorite Bulk Storage Tank

  • Fast #
  • Part #S1011200N52
  • Item #7032149
  • Manufacturer Part #1011200N52
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heavy wall design to 1.9 specific gravity
  • Molded gallon indicator
  • Threaded/vented manway is included
  • UV stabilized for long-term outdoor service
  • Opaque white HDLPE construction (non-see through)
  • Factory installed fittings are available
  • Ships via LTL, contact Pollardwater for freight cost
  • Requires Certification

Specifications

Capacity:
300 gal
Configuration:
Vertical
Diameter:
35 in
FM Approved:
No
Height:
82 in
Material:
Plastic
Material Type:
HDLPE
NSF:
NSF 61
Product Type:
Storage Tank
UL Listed:
No