This product requires certification to purchase.

1-1/4 x 1 in. Socket Weld 3000# Reducing Domestic Forged Carbon Steel Insert

You last purchased this on
 

1-1/4 x 1 in. Socket Weld 3000# Reducing Domestic Forged Carbon Steel Insert

  • Fast #
  • Part #FSSIHG
  • Item #1884
  • Manufacturer Part #12402321
3.4 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 1 in. Socket Weld 3000# Reducing Domestic Forged Carbon Steel Insert

  • Fast #
  • Part #FSSIHG
  • Item #1884
  • Manufacturer Part #12402321
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Insert, Reducing
IAPMO Listed:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No