This product requires certification to purchase.

2-1/2 in. Socket Weld Schedule 80 Webb PVC Flange

You last purchased this on
 

2-1/2 in. Socket Weld Schedule 80 Webb PVC Flange

  • Fast #
  • Part #S851025
  • Item #15597
  • Manufacturer Part #851-025
3.8 out of 5 Customer Rating
You last purchased this on
 

2-1/2 in. Socket Weld Schedule 80 Webb PVC Flange

  • Fast #
  • Part #S851025
  • Item #15597
  • Manufacturer Part #851-025
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80