This product requires certification to purchase.

1/2 in. Socket Weld 6000# Forged Steel Cap

You last purchased this on
 

1/2 in. Socket Weld 6000# Forged Steel Cap

  • Fast #
  • Part #IFS6SCAPD
  • Item #3254519
  • Manufacturer Part #12503005G
5 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Socket Weld 6000# Forged Steel Cap

  • Fast #
  • Part #IFS6SCAPD
  • Item #3254519
  • Manufacturer Part #12503005G
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
6000#
UL Listed:
No