This product requires certification to purchase.

1/2 in. Socket Weld x Flanged Carbon Steel Raised Face Flange

You last purchased this on
 

1/2 in. Socket Weld x Flanged Carbon Steel Raised Face Flange

  • Fast #
  • Part #G300RFSWFD
  • Item #422425
  • Manufacturer Part #G300RFSWFD
4.8 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Socket Weld x Flanged Carbon Steel Raised Face Flange

  • Fast #
  • Part #G300RFSWFD
  • Item #422425
  • Manufacturer Part #G300RFSWFD
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-105
End Connection 1:
Socket Weld
End Connection 2:
Flanged
End Connections:
Socket Weld x Flanged
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Flange
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face, Straight
Material:
Carbon Steel
Pressure Class:
300#
Schedule Class:
40