1640 ft. x 3-11/20 in. 2-ply Bath Tissue in White
1640 ft. x 3-11/20 in. 2-ply Bath Tissue in White
Product Details
Product Details
- Jumbo size roll means reduced maintenance time and ideal for commercial use, hospitality and high-traffic areas by decreasing chances of run-out
- 100% Recycled
- EPA Compliant
- 2-Ply
- Size: 3.55" x 1640 ft.
- Color: White
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 1640 ft
- Package Quantity:
- Case of 6
- Width:
- 3-11/20 in