800ml Lotion Soap
Softsoap® 800ml Lotion Soap
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Gentle cleansing formula with a touch of aloe vera
Specifications
- Application:
- General Hand Washing
- Collection:
- Softsoap®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Size:
- 800 ml