1 gal Liquid Hand Soap Refill with Aloe
Softsoap® 1 gal Liquid Hand Soap Refill with Aloe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Softsoap®
- Gentle cleansing formula with a touch of aloe vera
- With light moisturizers
- Includes four 1 gal bottles
- Conditioners and moisturizing agents smooth and protect skin while maintaining its natural pH balance
- Dermatologist tested
Specifications
- Application:
- General Hand Washing
- Collection:
- Softsoap®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 1 gal