1 Ton R-410A 12000 Btu/h Room Air Conditioner
1 Ton R-410A 12000 Btu/h Room Air Conditioner
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 14.6
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 11000 Btu/h
- Dehumidification:
- 2.6
- Depth:
- 24 in
- EER:
- 9.8
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Heating Watts:
- 3575
- Height:
- 15-3/8 in
- MBH:
- 12
- Max CFM:
- 280 cfm
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 1230 W
- Weight:
- 91.3 lb
- Width:
- 22-5/8 in