This product requires certification to purchase.

750 ft. Water Level Meter with P2 Probe

You last purchased this on
 
Solinst

750 ft. Water Level Meter with P2 Probe

  • Fast #
  • Part #S100523
  • Item #5091709
  • Manufacturer Part #100523
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Solinst

750 ft. Water Level Meter with P2 Probe

  • Fast #
  • Part #S100523
  • Item #5091709
  • Manufacturer Part #100523
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • New laser marked tape
  • Shielded probe
  • Corrosion resistant design
  • For measuring the depth of water in wells, boreholes and standpipes the model 101 water level meter is one of the most accurate and reliable meters available
  • It is sturdy, easy-to-repair and reads to 1/100'
  • The high quality polyethylene tape reels smoothly, remains flexible and hangs straight in the well with permanent markings at each 1/100 ft allow accurate readings
  • The 3/8" (10 mm) wide tapes come in lengths up to 6000'
  • Standard stainless steel conductors resist corrosion and stretching and provide strength
  • The dog-bone design reduces adherence to web surfaces
  • Probes are designed to avoid face readings in cascading water
  • Requires Certification

Documents


Specifications

Battery Size:
9V
Diameter:
3/8 in
Length:
750 ft
Material:
Plastic, Stainless Steel
Material Type:
Polyethylene