This product requires certification to purchase.

Model 101 100 ft. Water Level Meter WITH P2 Probe

You last purchased this on
 
Solinst

Model 101 100 ft. Water Level Meter WITH P2 Probe

  • Fast #
  • Part #S100515
  • Item #4935131
  • Manufacturer Part #100515
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Solinst

Model 101 100 ft. Water Level Meter WITH P2 Probe

  • Fast #
  • Part #S100515
  • Item #4935131
  • Manufacturer Part #100515
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • New laser marked tape
  • Shielded probe
  • Corrosion resistant design
  • For measuring the depth of water in wells, boreholes and standpipes the model 101 water level meter is one of the most accurate and reliable meters available
  • It is sturdy, easy-to-repair and reads to 1/100'
  • The high quality polyethylene tape reels smoothly, remains flexible and hangs straight in the well with permanent markings at each 1/100 ft allow accurate readings
  • The 3/8" (10 mm) wide tapes come in lengths up to 6000'
  • Standard stainless steel conductors resist corrosion and stretching and provide strength
  • The dog-bone design reduces adherence to web surfaces
  • Probes are designed to avoid face readings in cascading water
  • Requires Certification

Documents


Specifications

Battery Size:
9V
Diameter:
3/8 in
Length:
100 ft
Material:
Plastic, Stainless Steel
Material Type:
Polyethylene