Water Level Meter Probe
Water Level Meter Probe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Probe for 101 on 10 ft of tape
Documents
Specifications
- Battery Size:
- 9V
- Material:
- Stainless Steel, Plastic, Rubber
- Material Type:
- 316, Delrin®, MDPE, Neoprene