50 Lb Soldium Bicarbonate for Pools
50 Lb Soldium Bicarbonate for Pools
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Raises pH and Alkalinity in pool water
- Granular form
- 50 lbs
- Improves and maintains water balance
- Prevents scaling and protects pool equipment
Specifications
- Color Finish Name:
- White
- Material:
- Mineral
- NSF Certified:
- No
- Size:
- 50 lbs