This product requires certification to purchase.

SONDE 9.8KHZ 26FT/8M RANGE FOR VM85

You last purchased this on
 

SONDE 9.8KHZ 26FT/8M RANGE FOR VM85

  • Fast #
  • Part #V12030200003
  • Item #5091819
  • Manufacturer Part #1.203.02.00003
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

SONDE 9.8KHZ 26FT/8M RANGE FOR VM85

  • Fast #
  • Part #V12030200003
  • Item #5091819
  • Manufacturer Part #1.203.02.00003
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sondes are small self-contained battery powered transmitters
  • Sondes are propelled through non-metallic pipes and ducts and can be located on the surface by a sonde locator or buried utility locator with a sonde mode
  • Frequently used for locating sewer cameras and the non metallic pipes
  • A receiver tuned to the same frequency can locate the position and depth of the sonde and hence whatever it is attached to or in
  • Requires Certification

Specifications

Battery Size:
9V
Battery Type:
Alkaline
Diameter:
2-1/2 in
Length:
7 in
Power Source:
Battery
Range (in):
312 in