2-3/4 in. 60W 1-Light Pendant in Textured Black
Gotham 2-3/4 in. 60W 1-Light Pendant in Textured Black
Product Details
Product Details
- Picture shown with 60w Helix Filament T10 Bulb
Specifications
- Collection:
- Gotham
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Metal, Wire Mesh
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 2-3/4 in