This product requires certification to purchase.

You last purchased this on
 
SOS Products

S.O.S®

  • Fast #
  • Part #CLO88320
  • Item #7104395
  • Manufacturer Part #CLO88320
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SOS Products

S.O.S®

  • Fast #
  • Part #CLO88320
  • Item #7104395
  • Manufacturer Part #CLO88320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SCOUR PAD: Remove stubborn grease dirt rust and grime with S.O.S Steel Wool Pads perfect to use on ovens, grills, pots, pans, outdoor furniture, tools and more
  • SCRUBBER SPONGE: Strong and durable steel wool scours any surface eliminating tough messes like baked on food, grease, rust, hard water stains and more
  • MULTI-SURFACE CLEANER: Clean anything from commercial kitchens and public restrooms to cars and outdoor facilities
  • STEEL WOOL SOAP PAD: Preloaded with soap, these reusable scrubber pads are a long lasting and durable cleaner for the toughest messes
  • GREAT FOR COMMERCIAL USE: These steel wool soap pads are ideal for use in commercial kitchens, offices, day care centers, schools, busy healthcare environments and other commercial facilities
  • Requires Certification

Specifications

Application:
Heavy Duty, Surface
Collection:
S.O.S®
Height:
9-19/50 in
Length:
4 in
Material:
Steel Wool
Package Quantity:
Count of 15
Product Type:
Steel Wool
Width:
5 in