27 in. Manhole Frame and Cover
27 in. Manhole Frame and Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO H-20
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Name:
- Grey
- Diameter:
- 27 in
- Diameter - Inside 1:
- 24 in
- Height:
- 4-1/2 in
- Material:
- Cast Iron
- Product Type:
- Manhole Cover
- Width:
- 32-3/8 in