6 x 16 in. Long Radius Ductile Iron Bury Elbow
6 x 16 in. Long Radius Ductile Iron Bury Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Waterworks
- Elbow Degree:
- 90 DD
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow, Long Radius, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement