Cast Iron Manhole Frame Black
Cast Iron Manhole Frame Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 36 in
- Height:
- 4-1/2 in
- Material:
- Cast Iron
- Product Type:
- Manhole Frame
- Size:
- 4-1/2 in x 36 in
- Waterworks Application:
- Sewer