36 in. x 9 in. Cast Iron Bolt Down Manhole Frame
R-1900 Series 36 in. x 9 in. Cast Iron Bolt Down Manhole Frame
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Heavy Duty
- Collection:
- R-1900 Series
- Diameter:
- 36 in
- Diameter - Inside 1:
- 21 in
- Height:
- 9 in
- Material:
- Cast Iron
- Product Type:
- Frame
- Waterworks Application:
- Drainage