This product requires certification to purchase.

42 x 6 in. Mechanical Joint Ductile Iron Bury Elbow

You last purchased this on
 
South Bay Foundry

42 x 6 in. Mechanical Joint Ductile Iron Bury Elbow

  • Fast #
  • Part #SBF642MJB6
  • Item #1265633
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
South Bay Foundry

42 x 6 in. Mechanical Joint Ductile Iron Bury Elbow

  • Fast #
  • Part #SBF642MJB6
  • Item #1265633
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth of Trench:
42 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Material:
Ductile Iron
Product Type:
Bury Elbow
Recommended Valve Application:
Water
Weight:
134 lb